-
Change Country
-
English
- Sign in
- Source Now
Item | Machine Screw |
---|---|
Class | Class 2A |
Drive Type | Phillips |
Driver Size | #2 |
Finish | Plain |
Head Angle | 82 Deg. |
Head Dia. | 0.312" |
Head Height | 0.1" |
Head Type | Flat |
Length | 3/8" |
---|---|
Material | Brass |
System of Measurement | Imperial |
Tensile Strength | 60000 psi |
Thread Length | 3/8" |
Thread Size | #8-32 |
Thread Type | Coarse |
Type | Standard Machine Screw |
Country Of Origin | Varies |
---|
Weight (kg) | 9.9378 |
---|