-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Video Particle Counter |
---|---|
Calibration Certificate | NIST |
Data Storage | Yes |
Display | 2.8" TFT Color LCD |
Flow Rate | 0.1 cubic ft. (2.83L/min) |
Interface | USB and Optional MicroSD Card |
Number of Channels | 6 |
---|---|
Particle Size | 0.3, 0.5, 1.0, 2.5 and 10um |
Powered By | AC Adapter or 7.4V Rechargeable Battery |
Relative Humidity Range | 0 to 100%RH |
Sensitivity | 0.3um |
Temp. Range | -14 Degrees to 140 Degrees F (-25 Degrees to 60 Degrees C) |
Height (cm) | 28.58 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 10.67 |
HS Code | 9027808090 |
---|---|
Weight (kg) | 2.4075 |
Please note that the item you have bought is a 115V.