Sign In

EXTECH PRC10-NIST Process Calibrator Current Nist 24 Ma

In Stock
Item: AC8EDP
Model: PRC10-NIST
Cross Ref: 39M985

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$753.30 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Current Calibrator
Accuracy +/- (0.01% + 1 digit)
Calibration Certificate Included
Current Accuracy +/- (0.01% + 1 Digit)
Current Measurement Range 0 to 50 mA
Display LCD
Loop Supply Voltage 24 V
Powered By Batteries or 100 to 240V Universal AC Adapter
Type Current

Product Details

    • Max. Loop Current (24 mA)
    • Source Current (24 mA)

Shipping Information

Height (cm) 32.26
Length (cm) 37.47
Width (cm) 11.43
HS Code 9027804590
Country Of Origin TW
Weight (kg) 1.935

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree