-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Gas Leak Detector |
---|---|
Battery | (2) AAA |
Detects | Propane 500 to 6500 PPM, Natural Gas 1000 to 6500 PPM |
---|---|
Indicator | Audible and Visual |
Height (cm) | 3.81 |
---|---|
Length (cm) | 26.67 |
Width (cm) | 10.16 |
HS Code | 9031808085 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.1125 |
Please note that the item you have bought is a 115V.