Flat Shipping at $65.99

EXTECH EX470A Digital Multimeter, True RMS, 600V, 10A, 10 MHz, 40 megaohm, Infrared Temperature, CAT III 600V

Item: AA9WKL
Model: EX470A
Cross Ref: 1GUH1
Check Availability
In Stock

Get it by Tuesday, Nov 24

$65.99 Flat Shipping $65.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$297.46
5% off
$282.59/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Digital Multimeter
Ac Response True RMS
Ac Response Calculation Trms
Ac Voltage Measurement Resolution 0.1V
Audible Continuity Yes
Auto Power Off Yes
Auto Ranging Yes
Bar Graph Included No
Basic Ac Amps Accuracy -3.5% to +3.5%
Basic Ac Voltage Accuracy -3% to +3%
Basic Dc Accuracy -0.3% to +0.3%
Basic Dc Amps Accuracy +/-2.5%
Basic Dc Voltage Accuracy -0.3% to +0.3%
Batteries Included Yes
Battery Access Yes
Battery Chemistry Alkaline
Battery Size 9V
Bluetooth Compatible No
Calibration Certificate No
Capacitance 0.01 nF to 100 µF
Capacitance Measurement Accuracy -0.5% to +0.5%
Capacitance Measurement Resolution 0.01 nF
Computer Interface Connection Type None
Counts 4000
Data Hold Yes
Data Logging No
Data Storage Yes
Dc Amps Measurement Resolution 0.1 Ua
Dc Voltage Measurement Resolution 0.1V
Depth 2"
Diode Test Yes
Display LCD
Display Type Backlit LCD
Dustproof No
Duty Cycle Yes
Frequency Counter 0.001 Hz to 10 MHz
Frequency Measurement Accuracy -0.5% to +0.5%
Frequency Measurement Resolution 0.001 Hz
Fuse Access Yes
Included Cat Iii Test Leads, Protective Holster, Tilt Stand, Type K Bead Wire Temp Probe And 9V Battery, Velcro Hanging Strap
Instrument Counts 4000
Instrument Safety Rating CAT III 600V
Interface None
Intrinsically Safe No
Max. Ac Voltage 750V AC
Max. Ac Voltage Measurement 600V
Max. Amps 10A
Max. Capacitance Measurement 100 µF
Max. Dc Voltage 1000V
Max. Dc Voltage Measurement 600V
Max. Frequency 10 MHz
Max. Operating Temp. 104°F
Max. Resistance Measurement 40 M ohms
Max. Storage Temp. 140°F
Max. Temp. 1382°F
Min. Capacitance Measurement 0.01 nF
Min. Frequency Measurement 0.001 Hz
Min. Operating Temp. 41°F
Min. Resistance Measurement 0.1 ohms
Min. Storage Temp. -4°F
Min. Temp. Measurement -4°F
Min./max. Memory No
Multimeter Style Full Size
Overall Height 7 2/5"
Overall Width 3 1/5"
Parameters Measured AC Voltage, DC Voltage, AC Current, DC Current, Capacitance, Frequency, Resistance, Temperature (K), Temperature (IR)
Peak Hold No
Pulse Width Yes
Removable Screen No
Resistance Measurement Accuracy -0.01% to +0.01%
Resistance Measurement Resolution 0.1 ohms
Software Included No
Temp. Measurement Accuracy -2% to +2%
Temp. Measurement Resolution 1°F
Thermal Imaging No
Waterproof No

Product Details

    • Auto Ranging (Yes)
    • Diode Test (Yes)
    • Special Features: Built In Infrared Thermometer -4 Degrees to 518 Degrees F

Shipping Information

Height (cm) 5.84
Length (cm) 30.48
Width (cm) 20.83
HS Code 9030310000
Country Of Origin CN
Weight (kg) 0.6210

Documentation

Certification

logoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies