EXTECH EX310 Mini Digital Multimeter 600v 2000 Kohms

Item: AB2YFY
Model: EX310
Cross Ref: 1PTK4
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$73.59
5% off
$69.91/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Digital Multimeter
Ac Amps Measurement Resolution 0.1 mA
Ac Response Average
Ac Voltage Measurement Resolution 0.1V
Audible Continuity Yes
Auto Power Off Yes
Auto Ranging No
Bar Graph Included No
Basic Ac Amps Accuracy -0.5% to +0.5%
Basic Ac Voltage Accuracy -0.5% to +0.5%
Basic Dc Amps Accuracy +/-2.5%
Basic Dc Voltage Accuracy -0.5% to +0.5%
Batteries Included Yes
Battery Access Yes
Battery Chemistry Alkaline
Battery Size 9V
Bluetooth Compatible No
Calibration Certificate No
Capacitance Measurement Accuracy -0.5% to +0.5%
Computer Interface Connection Type None
Counts 2000
Data Hold Yes
Data Logging No
Data Storage No
Dc Amps Measurement Resolution 0.1 mA
Dc Voltage Measurement Resolution 0.1V
Depth 1.6"
Diode Test Yes
Display LCD
Display Type LCD
Dustproof No
Duty Cycle No
Frequency Measurement Accuracy -0.5% to +0.5%
Fuse Access Yes
Included Protective Holster And 9V Battery, Test Leads, Tilt Stand
Instrument Counts 2000
Instrument Safety Rating Cat Ii 1000V, Cat Iii 600V
Interface None
Intrinsically Safe No
Max. Ac Voltage 600V AC
Max. Ac Voltage Measurement 600V
Max. Amps 10A
Max. Dc Voltage 600V
Max. Dc Voltage Measurement 600V
Max. Ohms 2000 K ohms
Max. Operating Temp. 122°F
Max. Resistance Measurement 2000 K ohms
Max. Storage Temp. 140°F
Min. Operating Temp. 32°F
Min. Resistance Measurement 0.1 ohms
Min. Storage Temp. -4°F
Min./max. Memory No
Multimeter Style Compact
Overall Height 5.7"
Overall Width 2.9"
Parameters Measured AC Voltage, DC Voltage, AC Current, DC Current, Capacitance, Resistance
Peak Hold No
Removable Screen No
Resistance Measurement Accuracy -1.2% to +1.2%
Resistance Measurement Resolution 0.1 ohms
Software Included No
Temp. Not Rated
Temp. Measurement Accuracy -3% to +3%
Thermal Imaging No
Waterproof No

Product Details

    • Diode Test (Yes)
    • Special Features: 100 to 600VAC Non Contact Voltage Detector

Shipping Information

Height (cm) 6.35
Length (cm) 26.92
Width (cm) 16
HS Code 9030310000
Country Of Origin CN
Weight (kg) 0.4500

Certification

logoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies