-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Multifunction Water Quality Meter |
---|---|
Auto Power Off | Yes |
Automatic Temperature Compensation | Yes |
Cable Length | 45" |
Calibration | Auto |
Display | Dual backlit LCD |
Displayed Temperature Range | 32 to 122 Degrees F, 0 to 50 Degrees C |
Dissolved Oxygen Range | 0 to 200% |
Dissolved Oxygen Range Accuracy | +/-1.5% |
Electric Conductivity Accuracy | +/-1.5% |
Electric Conductivity Range | 0 to 199.9 mS |
Electric Conductivity Resolution | 0.01 uS |
Memory | 400 Readings |
Operating Temp. Range | 32 to 122 Degrees |
ORP Accuracy | +/-0.15 |
ORP Range | -1999 to +1999mV |
ORP Resolution | 1mV |
Oxygen Concentration | 0 to 40 mg/L |
---|---|
Oxygen Concentration Accuracy | +/-1.5% |
pH Accuracy | 0.02 pH |
pH Range | -2 to 19.99 |
pH Resolution | 0.02 pH |
Power Source | (2) AA Batteries |
Salinity Accuracy | 0.01 ppt |
Salinity Range | 0 to 100 ppt |
Sub-Category | Handheld |
TDS Accuracy | +/-1.5% |
TDS Range | 0 to 100 g/L |
TDS Resolution | 0.01 mg/L |
Temp. Accuracy | 1 F |
Temp. Resolution | 0.1 F |
Temperature Compensation Range | 32 to 212 F |
Waterproof | Yes |
Height (cm) | 7.62 |
---|---|
Length (cm) | 35.81 |
Width (cm) | 26.67 |
HS Code | 9027808030 |
---|---|
Country Of Origin | CN |
Weight (kg) | 1.7325 |
Please note that the item you have bought is a 115V.