EXTECH DM220 Pocket Digital Multimeter

Item: AB2YGB
Model: DM220
Cross Ref: 1PTL1
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$91.91
5% off
$87.31/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Digital Multimeter
Ac Response Average
Audible Continuity Yes
Auto Power Off Yes
Auto Ranging Yes
Bar Graph Included No
Basic Ac Amps Accuracy -2.5% to +2.5%
Basic Ac Voltage Accuracy -1.5% to +1.5%
Basic Dc Accuracy -0.8% to +0.8%
Basic Dc Amps Accuracy -2% to +2%
Basic Dc Voltage Accuracy -0.8% to +0.8%
Batteries Included Yes
Battery Access Yes
Battery Chemistry Alkaline
Battery Size AAA
Battery Type AAA
Calibration Certificate No
Capacitance 0.1 ยตF to 200 ยตF
Capacitance Measurement Accuracy -5% to +5%
Computer Interface Connection Type None
Counts 4000
Data Hold No
Data Logging No
Data Storage No
Depth 1.6"
Diode Test Yes
Display LCD
Display Type LCD
Duty Cycle Yes
Frequency Counter 0.001-10000 Hz
Frequency Measurement Accuracy -1% to +1%
Included (2) AAA Batteries, Test Leads
Instrument Counts 4000
Instrument Safety Rating Cat Iii 1000V, Cat Iv 600V
Interface None
Max. Ac Voltage 600V AC
Max. Ac Voltage Measurement 600V
Max. Amps 200A
Max. Capacitance Measurement 200 ยตF
Max. Dc Voltage 600V
Max. Dc Voltage Measurement 600V
Max. Frequency 10 kHz
Max. Operating Temp. 104ยฐF
Max. Resistance Measurement 40 M ohms
Max. Storage Temp. 122ยฐF
Min. Capacitance Measurement 4 nF
Min. Frequency Measurement 0.001 Hz
Min. Operating Temp. 32ยฐF
Min. Resistance Measurement 400 ohms
Min. Storage Temp. 14ยฐF
Min./max. Memory No
Multimeter Style Compact, Pocket
Overall Height 4.7"
Overall Width 2 1/5"
Parameters Measured AC Voltage, DC Voltage, AC Current, DC Current, Duty Cycle, Frequency, Resistance
Peak Hold No
Resistance Measurement Accuracy -0.8% to +0.8%
Temp. Not Rated

Product Details

    • Auto Ranging (Yes)
    • Diode Test (Yes)
    • Special Features: 100 to 600 VAC Non-Contact Voltage Detector

Shipping Information

Height (cm) 35.56
Length (cm) 16.76
Width (cm) 23.11
HS Code 9030310000
Country Of Origin CN
Weight (kg) 0.2250
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies