-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Anemometer |
---|---|
Air Velocity Accuracy | +/-1.5% |
Air Volume | 0 to 99,999 CFM |
Auto Power Off | Yes |
Battery Life | 40 hr. |
Calibration Certificate | NIST |
Data Hold | Yes |
Data Logging | No |
Dew Point Range | -4 Degrees to 140 Degrees F |
Display | Dual LCD |
Humidity Accuracy | +/-3% |
---|---|
Power Source | (4) AAA Batteries |
Probe Size | 4" dia. |
Relative Humidity Range | 0.1 to 99.9% |
Resolution | 0.1 fpm |
Sensing Method | Rotating Vane and Thermistor |
Temp. Accuracy | +/-1.1 Degrees F |
Temp. Range | -4 Degrees to 140 Degrees F |
Velocity (FPM) | 40 to 5900 |
Velocity (MPS) | 0.2 to 30 |
Height (cm) | 7.11 |
---|---|
Length (cm) | 35.05 |
Width (cm) | 22.1 |
Country Of Origin | CN |
---|---|
Weight (kg) | 1.305 |
Please note that the item you have bought is a 115V.