-
Change Country
-
English
- Sign in
- Source Now
Item | Passive Component LCR Meter |
---|---|
Auto Power Off | Yes |
Battery Type | 9V |
Capacitance Range | 2000.0 pF to 10.000 mF |
Counts | 20,000 or 10,000 |
---|---|
Display | Dual Line LCD |
Interface | RS-232 |
Resistance Range | 20.000 to 10.000 M |
Height (cm) | 24.89 |
---|---|
Length (cm) | 14.22 |
Width (cm) | 8.64 |
HS Code | 9030330040 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.7 |