-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Roof Leak Diverter |
---|---|
Color | Yellow |
Hose I.D. | No |
Installation Method | Hang by Corners |
Length | 12ft. |
---|---|
Material | PVC |
Net Weight | 10 lb. |
Width | 12ft. |
Height (cm) | 45.72 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 30.48 |
HS Code | 3925900000 |
Country Of Origin | US |
---|---|
Weight (kg) | 6.08 |
UPC | 705340002713 |
Please note that the item you have bought is a 115V.