-
Change Country
-
English
- Sign in
- Source Now
Item | Stainless Steel Basket |
---|---|
Inside Height | 7 9/10" |
Inside Length | 19 3/10" |
---|---|
Inside Width | 20 7/10" |
Height (cm) | 50.8 |
---|---|
Length (cm) | 71.12 |
Width (cm) | 71.12 |
HS Code | 7326200071 |
---|---|
Country Of Origin | DE |
Weight (kg) | 3.63 |