ELMA ULTRASONICS Elmasonic EP180H Ultrasonic Cleaner, Desktop Type, Tank Capacity 5 Gallon
Model: Elmasonic EP180H
Item: CD3QZB
Cross Ref: 52RX50
Payment Options
- NET30 terms for business, Apply Now
- Buy with a Purchase Order, Send Now
- Make Payment via Proforma Invoice
£2717.00
/unit
Qty:
Product Specifications:
Item | Ultrasonic Cleaner |
Auto Shutoff | Yes |
Display Type | Digital |
Hz | 37 |
Max. Temp. | 80 Degrees C |
Overall Depth | 13.75" |
Overall Height | 12.75" |
Overall Width | 11.875" |
Tank Capacity | 5 gal. |
Tank Depth | 11-13/16" |
Tank Height | 7-7/8" |
Tank Material | Stainless Steel |
Tank Width | 12-7/8" |
Timer Range | 1 to 30 min. |
Voltage | 110/120 |