-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Regulator Mounting Bracket |
---|---|
Fits Brand | Elkay & Halsey Taylor |
For Use With Grainger Item Number | 49T427, 34J795, 34J778, 34J774, 34J803, 34J806, 49T426, 34J784, 4XR82, 34J773 |
For Use With Mfr. Model Number | HOF, SCWT models |
---|---|
Material | Plastic |
Size | 14"L |
Height (cm) | 7.62 |
---|---|
Length (cm) | 35.56 |
Width (cm) | 6.35 |
HS Code | 3926909980 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.135 |
UPC | 094713945925 |
Please note that the item you have bought is a 115V.