-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Danger Tag |
---|---|
Grommet | Metal |
Height | 5.75" |
Hole Size | 3/8" |
Legend/Background Color | Black, Red/White |
Material | Cardstock |
---|---|
Reverse Side Legend | This Energy Source Has Been Locked Out! Unauthorized Removal of This Lock/Tag May Result in Immediate Discharge. Remarks |
Width | 3" |
Withstand Pull Force | 80 lb. |
Height (cm) | 3.81 |
---|---|
Length (cm) | 16 |
Width (cm) | 9.14 |
HS Code | 4821104000 |
---|---|
Country Of Origin | MX |
Weight (kg) | 0.09 |
Please note that the item you have bought is a 115V.