Flat Shipping at $65.99

ELDON JAMES CFX4-6X Tubing 1/4in. Idx3/8 Inch Outer Diameter 100 Feet Black

Item: AB2WKK
Model: CFX4-6X
Cross Ref: 1PCU7
Check Availability
Limited Availability

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$180.85
5% off
$171.81/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Flexible Tubing
Application Bioprocess, Medical, Water
Autoclavable No
Bend Radius 1"
Burst Pressure 220 psi
Clarity Opaque
Color Black
Does Not Contain Phthalates
Durometer Hardness 86 Shore A
Features Low Extractables/Leachables, Uv Stable
Fitting Compatibility Push-To-Connect
Flexibility Flexible
Flow Application Beverage Transfer, Potable Water Transfer
For Fluid Type Beverages, Deionized Water
For Potable Water Use Yes
Hardness Shore A 86
Length 100 ft.
Material Flexelene CFX
Material Trade Name Flexelene
Max. Operating Pressure 73 psi @ 70°F
Max. Operating Temp. 170°F
Max. Pressure 73 psi
Min. Bend Radius 1"
Min. Operating Temp. 40°F
Nominal Inside Dia. 1/4"
Nominal Outside Dia. 3/8"
Overall Length 100 ft.
Peristaltic Pump Compatible No
Petroleum Product Compatibility Not Applicable
Pex Type Not Applicable
Reinforcement Not Reinforced
Resistance Properties Impact Resistant
Stripe Color No Stripe
System Of Measurement Imperial
Tube Bend Radius 1"
Tube Form Coil
Tube Material Polyethylene
Vacuum Not Rated For Vacuum
Wall Thickness 1/16"

Shipping Information

Height (cm) 7.62
Length (cm) 39.37
Width (cm) 39.37
HS Code 3917320020
Country Of Origin US

Certification

logoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies