-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Saw Chain |
|---|---|
| Bar Length | 18" |
| Compatible Bar Length | 18" |
| Compatible Chain Saw Manufacturer | EGO |
| File Size | 5/32" |
| Gauge | 0.05" |
|---|---|
| Number Of Links | 62 |
| Pitch | 3/8" |
| Product Type | Chainsaw Chain |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)