-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Work Platform |
---|---|
Base Depth | 36" |
Base Length | 36" |
Base Width | 36" |
Bottom Width | 36" |
Climbing Angle | 59 Degrees |
Color | Gray |
Finish | Powder Coat |
Handrail Height | 36" |
Load Capacity | 500 lb. |
Material | Steel |
Number of Guard Rails | 3 |
Number of Legs | 6 |
---|---|
Number of Modular Decks | 2 |
Number of Steps | 2 |
Overall Height | 55" |
Platform Depth | 39" |
Platform Height | 18 to 21" |
Platform Length | 39" |
Platform Style | Single Access |
Platform Width | 36" |
Step Depth | 9.5" |
Step Width | 36" |
Tread | Serrated |
Height (cm) | 137.16 |
---|---|
Length (cm) | 91.44 |
Width (cm) | 91.44 |
HS Code | 7326908560 |
---|---|
Country Of Origin | US |
Weight (kg) | 41.28 |
Please note that the item you have bought is a 115V.