-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mobile Platform |
---|---|
Base Depth | 73" |
Base Length | 73" |
Base Width | 27" |
Bottom Width | 27" |
Climbing Angle | 60 Degrees |
Color | Natural |
Finish | Mill |
Handrail Height | 32" |
Load Capacity | 300 lb. |
Material | Aluminum |
Number of Guard Rails | 3 |
Number of Legs | 4 |
Number of Modular Decks | 1 |
---|---|
Number of Steps | 4 |
Overall Height | 72" |
Platform Depth | 49" |
Platform Height | 40" |
Platform Length | 49" |
Platform Style | Single Access |
Platform Width | 24" |
Step Depth | 7" |
Step Width | 24" |
Stowed Height | 72" |
Tread | Ribbed |
Height (cm) | 198.12 |
---|---|
Length (cm) | 193.04 |
Width (cm) | 76.2 |
HS Code | 7616995030 |
---|---|
Weight (kg) | 42.64 |
Please note that the item you have bought is a 115V.