-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rolling Work Platform |
---|---|
Base Depth | 73" |
Base Length | 73" |
Base Width | 27" |
Bottom Width | 27" |
Climbing Angle | 59 Degrees |
Color | Silver |
Finish | Natural |
Load Capacity | 300 lb. |
Material | Aluminum |
Number of Legs | 2 |
Number of Steps | 4 |
---|---|
Overall Height | 40" |
Platform Depth | 49" |
Platform Height | 40" |
Platform Length | 49" |
Platform Style | Single Access |
Platform Width | 24" |
Step Depth | 7" |
Step Width | 24" |
Tread | Serrated |
Height (cm) | 101.6 |
---|---|
Length (cm) | 185.42 |
Width (cm) | 68.58 |
HS Code | 7616995030 |
---|---|
Country Of Origin | US |
Weight (kg) | 29.03 |
Please note that the item you have bought is a 115V.