-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Strobe |
---|---|
Color | Blue |
Current Rating | 0.39A |
Dimension | 3-3/8" x 2-1/8" x 5" |
Flash Rate Per Minute | 60 FPM |
Lamp Type | Xenon |
---|---|
Light Output | 20 CD |
Light Source | Flashing Strobe |
Standard | UL 1638 |
Voltage | 24 VDC |
Please note that the item you have bought is a 115V.