EDGE 48-919 Gloves, 13 ga Glove Thick, 11 Glove Size, Black/Red, 1 Pair

Item: CP4CMN
Model: 48-919
Cross Ref: 60JU25
10 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$9.01/unit (ex. VAT)
This product can only be shipped in multiples of 12
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Gloves
Anti Static No
Color Black, Red
Cuff Style Knit
Dual Layer Yes
En 388 Impact Rated Yes
Glove Coating Color Black, Red
Glove Coating Coverage Palm
Glove Coating Finish Rough
Glove Coating Material Nitrile
Glove Construction Seamless Knit
Glove Liner Material Polyester
Glove Size 11
Glove Thickness 13 Ga
Impact Glove Type En 388
Latex-free No
Silicone Free No
Thickness 13 ga.
Triple Layer No

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.0059

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies