-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tiering Post |
---|---|
Clearence | 14" |
Length | 6" |
---|---|
Material | Aluminum |
Country Of Origin | US |
---|
Weight (kg) | 1.3608 |
---|
Please note that the item you have bought is a 115V.