Sign In

Authorized Distributor of

EBERBACH

Eberbach's catalogue includes blending containers, lab stirrers, laboratory tumblers, milling & grinding equipment, shakers, blenders and cabinets. Eberbach laboratory agitators have stainless steel construction to resist corrosion on exposed surfaces and added strength. They are used with hollow spindle stirrers and have blade pitch adjustment to control agitation. These agitators are available in lengths ranging from 6 to 36 inches. The brand's explosion-proof blenders are used in the pharmaceutical industry to mix hazardous volatile solvents. Selected models in these blenders are equipped with electro-polished stainless-steel containers for reduced surface roughness & baffles for stable mixing.

See More

Request a Quote

EBERBACH

Things To Consider

Cross-Reference Alternatives

Some Eberbach MPNs cross individual references to the equivalent Allegro Safety and Bullard model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Eberbach products available.

Shipping

These Eberbach products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Eberbach items are delivered by courier shipment and air freight for minimum downtime.

About Eberbach

Eberbach's catalogue includes blending containers, lab stirrers, laboratory tumblers, milling & grinding equipment, shakers, blenders and cabinets. Eberbach laboratory agitators have stainless steel construction to resist corrosion on exposed surfaces and added strength. They are used with hollow spindle stirrers and have blade pitch adjustment to control agitation. These agitators are available in lengths ranging from 6 to 36 inches. The brand's explosion-proof blenders are used in the pharmaceutical industry to mix hazardous volatile solvents. Selected models in these blenders are equipped with electro-polished stainless-steel containers for reduced surface roughness & baffles for stable mixing.

Major Trade Names

Eberbach POWER STIR

Eberbach POWER STIR

The brand's POWER STIR lab stirrer has a low-speed, high-torque motor with a maximum output of 96 oz-inches at 625 rpm. It accepts agitators from 7/32 inch to 5/16 inch in diameter and features screw chucks & a hollow spindle for ease of operation. This standard model has high-impact ABS plastic con...

struction to resist chemicals and high tensile strength. This stirrer also has an aluminium version available upon request.

Frequently Asked Questions

How to clean Eberbach blending containers?

  • After blending animal or plant matter in aqueous solutions, wash both glass and stainless steel containers using a general-purpose laboratory cleaner with hot water.
  • Rinse the containers thoroughly and immediately dry them.
  • To facilitate drying, rinse the containers in 100% methanol, then evaporate the methanol using compressed air.
  • Ensure that the underside of the blending assembly is thoroughly dried.
  • Although the socket head drive shaft is made of stainless steel, it will corrode if left wet, so make sure it's completely dry.
  • Eberbach stainless steel containers and borosilicate glass containers can also be autoclaved.
  • When using the borosilicate glass container, loosen the blending assembly during autoclaving.

What is the capacity range of Eberbach's shakers and mixers?

Eberbach's shakers and mixers come in a variety of sizes having capacities ranging from 10 ml to 1000 L or more.

What is liquid chromatography?

Liquid chromatography is used to identify and quantify drug compounds in biological fluids and drug formulations. It can determine the identity, purity and potency of drug substances during development in clinical trials, preclinical development and post-approval monitoring.

What is the significance of the brand's E3803 high-output cutting mill?

Eberbach E3803 high-output cutting mill has a deep-sealed cutting chamber with six stationary blades and two rotating cutting head options (standard with four blades). It uses high-speed rotation to minimize heat build-up and increase throughput for the milling of plastics, animal feed, cardboard, bones, cables and electronic scrap.