Sign In

EAZYPOWER 88088 Chuck Key T-Type 3/8 Inch

In Stock
Item: AH3KRX
Model: 88088
Cross Ref: 32NM02

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$5.29 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Chuck Key T-Type
Used On 3/8" and 1/2" Capacity Drill Chucks

Product Details

    • Pilot Size (In.) : 1/4
    • Chuck Key Size : 3/8"

Shipping Information

Height (cm) 9.53
Length (cm) 1.59
Width (cm) 3.68
Country Of Origin TW
Weight (kg) 0.0249
UPC 083771880880

Explore Products

Please note that the item you have bought is a 115V.

Agree