Sign In

EAZYPOWER 88085 Chuck Key S2 T-Type 1/4 Inch 3/8 Inch

In Stock
Item: AH3KRQ
Model: 88085
Cross Ref: 32NL95

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$5.58 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Chuck Key S2 T-Type
Used On 3/8" and 1/2" Capacity Drill Chucks

Product Details

    • Pilot Size (In.) : 1/4, 3/8
    • Jacobs Equivalent : 14273
    • Chuck Key Size : 1/4", 3/8"

Shipping Information

Height (cm) 9.53
Length (cm) 1.59
Width (cm) 3.68
Country Of Origin TW
Weight (kg) 0.0227
UPC 083771880859

Explore Products

Please note that the item you have bought is a 115V.

Agree