Sign In

EAZYPOWER 88084 Chuck Key KG L-Type 3/8 Inch

In Stock
Item: AH3KRN
Model: 88084
Cross Ref: 32NL93

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4.81 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Chuck Key KG L-Type
Used On 3/8" and 1/2" Capacity Drill Chucks

Product Details

    • Pilot Size (In.) : 15/64
    • Chuck Key Size : 3/8"

Shipping Information

Height (cm) 9.53
Length (cm) 1.59
Width (cm) 3.68
Country Of Origin TW
Weight (kg) 0.0227
UPC 083771880842

Explore Products

Please note that the item you have bought is a 115V.

Agree