-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Oscillating Adapter |
---|---|
Material | Carbon Steel |
Number of Pieces | 1 |
Overall Length | 1" |
---|---|
Size | 1" |
Height (cm) | 20.32 |
---|---|
Length (cm) | 27.94 |
Width (cm) | 22.86 |
HS Code | 8467990190 |
---|---|
Weight (kg) | 0.01 |
UPC | 083771505974 |
Please note that the item you have bought is a 115V.