-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Broom Shaped Rotary File |
---|---|
Diameter | 1/2" |
Function | Shaping, Finishing, and Carving Detail Work |
Number of Pieces | 1 |
---|---|
Overall Length | 2.125" |
Height (cm) | 20.32 |
---|---|
Length (cm) | 27.94 |
Width (cm) | 22.86 |
HS Code | 8207901500 |
---|---|
Weight (kg) | 0.03 |
UPC | 083771300791 |
Please note that the item you have bought is a 115V.