EATON RP6D08A040 Sensor And Rating Plug Kit, 400A, Universal Frame, Up To 800A, 50-60 Hz

Item: BH6REK
Model: RP6D08A040
Check Availability
Limited Availability

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Plug Kit
Accessories Sensor And Rating Plug Kit
Amps 400A
Frame Universal
Frequency 50-60 Hz
Height 2"
Length 5 4/5"
Notes Rating Plugs May Be Ordered Separately By Style Number Or As Part Of A Complete Retrofit Kit.
Rated Uninterrupted Amps (iu) 800A
Width 2.9"

Shipping Information

Height (cm) 5.08
Length (cm) 14.73
Width (cm) 7.37
Country Of Origin US
Weight (kg) 0.0450
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies