EATON M22S-D-G-K10 Modular Pushbutton, 22.5 mm, Green Actuator, 1No, Ip67, Ip69K, Non-Illuminated

Item: BH4TWV
Model: M22S-D-G-K10
Check Availability
In Stock

Get it by Tuesday, Aug 25

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$60.03/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Pushbutton
Actuator Color Green
Actuator Function Momentary
Actuator Type Button, Flush
Bezel Color Black
Button Color Green
Contact Configuration 1 NO
Height 3"
Illumination Non-Illuminated
Ip Rating IP67, IP69K
Length 1"
Mounting Type Flush
Nema Enclosure Rating NEMA 13, NEMA 4X
Operating Cycles 5 Million
Operating Mode Momentary
Type Push Button
Width 5"

Shipping Information

Height (cm) 7.62
Length (cm) 2.54
Width (cm) 12.7
Country Of Origin US
Weight (kg) 0.0270
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies