EATON HMX05432NAISL4 Adjustable Frequency Drive, MI, 54A, 20HP, IntelliPass NEMA Type 1, FS6, 230V

Item: BH3HYX
Model: HMX05432NAISL4
Check Availability
In Stock

Get it by Tuesday, Aug 25

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$11,213.42/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Variable Frequency Drive
Amps 54A
Brake Chopper No Brake Chopper
Depth 45.45"
Frame Size FR6
Height 13.67"
Hp 20 hp
Nema Enclosure Rating NEMA 1
Notes All Boards Are Varnished. Corrosion Resistant. Battery Included In All Drives For Real-Time Clock. Keypad Kit Includes HOA Bypass. Keypad Kit Includes HOA, Back Reset For Europe Application. EMI/RFI Filters Included. DC Link Choke Included.
Options Isolation Switch Pilot Lights
Series IntelliPass Series
Software Type A
Voltage 230V
Width 11 11/25"

Shipping Information

Height (cm) 34.72
Length (cm) 115.44
Width (cm) 29.06
Country Of Origin US
Weight (kg) 56.2500
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies