- Change Country
-
English
- Sign in
- Source Now
Get it by Dec 15, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
100% insured against loss or damage during transit
Orders ship from our US warehouse via Fedex / DHL
Full OEM warranty coverage provided
We offer air or sea freight for bulky / heavy items
30-day returns on any online purchase
Item | Hydraulic Hose |
---|---|
Cover Material | Synthetic Rubber |
Dash Size | 8 |
Hose Inside Dia. | 1/2" |
Hose Length | 50ft. |
Hose Outside Dia. | 0.92" |
Min. Bend Radius | 3.5" |
Operating Pressure | 6000 psi |
---|---|
Reinforcement | 4 Spiral Wire |
Safety Factor | 4:1 |
Temp. Range | -40 To 212 F |
Tube Material | Synthetic Rubber |
Type | Bulk |
Height (cm) | 53.34 |
---|---|
Length (cm) | 58.42 |
Width (cm) | 15.24 |
HS Code | 4009220050 |
Country Of Origin | US |
---|---|
Weight (kg) | 13.61 |
UPC | 678146074768 |