EATON E49G31VP3 E49 Mini Metal Limit Switch, Wobble Stick, Metal Spring, Head And Body: Zinc Alloy

Item: BJ2ZEX
Model: E49G31VP3
Check Availability
In Stock

Get it by Tuesday, Aug 25

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$120.58/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Limit Switch
Connection Screw Terminal
Contact Configuration 1 NC, 1 NO
Contact Rating 5A At 250V AC, 5A At 30V DC
Enclosure Body Material Zinc Alloy
Enclosure Head Material Zinc Alloy
Enclosure Terminal Cover Material ABS
Height 7.22"
Length 1.1"
Max. Amps 5A
Max. Operating Temp. 149°F
Min. Operating Temp. 23°F
Switch Type Metal spring Wobble stick
Width 0.98"

Shipping Information

Height (cm) 18.34
Length (cm) 2.79
Width (cm) 2.49
Country Of Origin US
Weight (kg) 0.1153
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies