EATON DR1-59D0-15 Line Reactor, 575 VAC, 9A, 3.3 mH, 5 Percent Impedance, 8 inch H x 8 inch W

Item: BJ2MBC
Model: DR1-59D0-15
Check Availability
In Stock

Get it by Tuesday, May 26

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,130.52 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Input Line Reactor
Amperage Rating 9A
Depth 6"
Features 3.3Mh, 5% Impedance
Height 8"
Voltage Rating 575V
Width 8"

Shipping Information

Height (cm) 20.32
Length (cm) 15.24
Width (cm) 20.32
Country Of Origin US
Weight (kg) 6.345

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site