EATON CB1633T120208AXCT Pringle Bolted Pressure Contact Switch, 1600A, 120V, Top Feed, 3-Pole, Three-Wire, 208V

Item: BJ8EPB
Model: CB1633T120208AXCT
Check Availability
In Stock

Get it by Tuesday, Aug 25

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$20,501.55/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Switch
Amps 1600A
Control Voltage 120V
Feed Type Top
Fuse Configuration Top Feed
Grounding No Ground Fault
Length 16"
Max. Voltage 208V
Nema Rating Nema 1, Nema 3R, Nema 4, Nema 12
No. Of Wires 3
Notes Optional Ground Fault Relay, Blown Fuse Detection, Single Phase Protection, Kirk Provisions, Auxiliary Contact Provisions, Available.
Product Height 28"
Product Name Eaton Pringle Bolted Pressure Contact Switch
Product Width 24"
Protection Fusible
Switch Type Electrical Trip With Charge before close Mechanism
System Voltage 208V
Type Pringle Bolted Pressure Contact Switch
Voltage 208V

Shipping Information

Height (cm) 71.12
Length (cm) 40.64
Width (cm) 60.96
Country Of Origin US
Weight (kg) 81.0000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies