-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hydraulic Hose Adapter |
---|---|
(F)NPT Size | 1/2-14 x 1/4-18 |
Adapter Type | Coupling |
Finish | Trivalent Chromium Zinc |
Fitting Material | Steel |
---|---|
Length | 1.7" |
Max. Working Pressure | 3500 psi |
Thread Type | Female NPT |
Height (cm) | 5.08 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 7.62 |
HS Code | 7307995045 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.13 |
UPC | 678146187574 |
Please note that the item you have bought is a 115V.