EATON 10250T74NR Indicating Light With Thread Impression, 120 VAC

Item: BJ4XUY
Model: 10250T74NR
Cross Ref: 39P767
29 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$605.96
5% off
$575.66/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Pushbutton
Actuator Type PresTest
Body Finish Chrome Plated
Body Material Metal
Height 4 3/5"
Included Lamp Module Lamp Module Included
Included Lens Lens Included
Included Push-to-test Push To Test Included
Ip Rating IP65
Lamp Bulb Color Red
Lamp Bulb Type Incandescent
Lamp Module Type Transformer
Length 2 1/2"
Lens Color Red
Lens Material Plastic
Lens Type Fresnel
Light Unit Type Incandescent, Transformer
Max. Lamp Bulb Voltage 120V AC
Max. Supply Voltage 120V AC
Nema Enclosure Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Overall Depth 2.5"
Overall Height 4 3/5"
Overall Width 2 1/5"
Panel Mounting Hole Dia. 30 mm
Resistance Properties Oil And Grease Resistant, Watertight
Series 10250T Series
Supply Voltage 120V AC
Terminal Connection Saddle Clamp
Type Heavy-Duty Watertight/Oiltight
Width 2 1/5"

Shipping Information

Height (cm) 11.68
Length (cm) 6.35
Width (cm) 5.59
Country Of Origin US
Weight (kg) 0.1800
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies