-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Paint and Ink Safety Cabinet |
---|---|
Adapter Kit | 5PW15 |
Additional Shelf | 2W427 |
Capacity | 60 gal. |
Color | Beige |
Depth | 18" |
Door Opening Height | 59.75" |
Door Opening Width | 39 5/6" |
Door Type | Manual |
Height | 65" |
---|---|
Material | Galvanized Steel |
Number of Doors | 2 |
Number of Shelves | 5 |
Safety Cabinet Application | Paint and Ink Cabinet |
Safety Cabinet Type | Standard |
Sump Capacity | 5 gal. |
Width | 43" |
Height (cm) | 180.34 |
---|---|
Length (cm) | 119.38 |
Width (cm) | 55.88 |
HS Code | 9403200030 |
---|---|
Country Of Origin | US |
Weight (kg) | 182.8 |
Please note that the item you have bought is a 115V.