-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flammable Liquid Safety Cabinet |
---|
Height (cm) | 124.46 |
---|---|
Width (cm) | 114.3 |
Country Of Origin | US |
Weight (kg) | 108.45 |
---|---|
UPC | 048441691050 |
Please note that the item you have bought is a 115V.