EAGLE BELTING 4907003 Round Belt Solid 3/32 Inch Urethane

Item: AA7DYK
Model: 4907003
Cross Ref: 15V492
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$80.12
13% off
$69.70/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Round Belt
Application Light To Medium Duty Conveying Application
Belt Material Polyurethane
Color Clear
Core Type Solid
Dia. 3/32"
For Min. Pulley Dia. 1"
Hardness 95A
Length Type Endless
Material Polyurethane
Max. Operating Temp. 150°F
Min. Operating Temp. -22°F
Min. Pulley Dia. 1"
Overall Length 100 ft.
Resistance Properties Abrasion Resistant
Surface Texture Smooth
Texture Smooth
Working Load @ Tension 0.7 lbs. @ 4%, 1.2 lbs. @ 6%, 1.5 lbs. @ 8%, 1.9 lbs. @ 10%

Product Details

    • Texture (Smooth)

Shipping Information

Height (cm) 25.4
Length (cm) 25.4
Width (cm) 2.54
HS Code 3926906090
Country Of Origin US
Weight (kg) 0.1800

Certification

logoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies