-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rubber Sheet |
---|---|
Backing Type | Plain |
Color | Black |
Durometer | 80A |
Elongation | 200% |
Finish | Smooth |
Length | 36" |
Material | Buna-N/Nitrile Rubber |
---|---|
Max. Temp. | 220 F |
Min. Temp. Rating | -60 Deg.F |
Tensile Strength | 1800 PSI |
Thickness | 1/64" |
Type | Military Specification |
Width | 12" |
Height (cm) | 4.32 |
---|---|
Length (cm) | 30.73 |
Width (cm) | 32.26 |
HS Code | 4008210000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.1494 |
Please note that the item you have bought is a 115V.