-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Benchguard Wallet |
---|---|
Color | White |
Diameter | 2" |
Length | 25" |
Material | Absorbent Paper |
---|---|
Number of Sheets | 50 |
Width | 21" |
Height (cm) | 4.32 |
---|---|
Length (cm) | 60.45 |
Width (cm) | 49.28 |
HS Code | 4811491000 |
Country Of Origin | GB |
---|---|
Weight (kg) | 3.24 |
UPC | 005043140003 |
Please note that the item you have bought is a 115V.