Sign In

DYNALON 504314-0002 Laboratory Liner Extra Benchguard

In Stock
Item: AF4RXV
Model: 504314-0002
Cross Ref: 9HX97

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$369.75 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Benchguard Extra Dispenser
Length 50m
Width 49cm

Product Details

    • Absorbs (400 ml)

Shipping Information

Height (cm) 22.86
Length (cm) 50.8
Width (cm) 22.86
HS Code 4811491000
Country Of Origin GB
Weight (kg) 3.375
UPC 094706711476

Explore Products

Please note that the item you have bought is a 115V.

Agree