-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Humidity Transmitter |
---|---|
Calibration Certificate | NIST |
Connection Size | 1/2" |
Connection Type | NPS |
Electrical Connection | Screw Terminal |
Enclosure Material | Polycarbonate |
Enclosure Rating | IP 66 |
Gap Temp. Sensor Accuracy | -/+ 0.9 Deg. F @ 77 Deg. F |
Gap Temp. Sensor Range | -20 Deg. to 140 Deg. F |
Humidity Accuracy | -/+ 2% |
Hysteresis | -/+ 1% |
Mounting Type | Duct |
Output Current | 4 to 20 mA |
Power Required | 10 to 35V DC |
---|---|
Probe Dia. | 27/50" |
Probe Length | 9" |
Relative Humidity Range | 0 to 100% RH |
Repeatability | -/+ 0.1% Typical |
Response Time | 15 sec. |
RH Sensor | Capacitance Polymer |
RTD Temp. Sensor Accuracy | -/+ 0.54 Deg. F @ 32 Deg. F |
RTD Temp. Sensor Range | -40 Deg. to 140 Deg. F |
Sensor Type | RTD or Thermistor |
Thermistor Temp. Sensor Accuracy | -/+ 0.36 Deg. F @ 77 Deg. F |
Thermistor Temp. Sensor Range | -40 Deg. to 140 Deg. F |
Height (cm) | 35.56 |
---|---|
Length (cm) | 11.43 |
Width (cm) | 14.99 |
HS Code | 9025801000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.41 |
Please note that the item you have bought is a 115V.