-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dial Thermometer With Process Output |
---|---|
Accuracy | -/+ 1% |
Ambient Temp. Range | -58 Deg. to 185 Deg. F |
Case | Hermetically Sealed |
Case Type | Hermetically Sealed |
Connection Location | Adjustable |
Connection Size | 1/2" |
Connection Type | NPT |
Dial Size | 5" |
Enclosure Rating | NEMA 4X |
Grade | Grade 304 |
Housing Material | Stainless Steel |
IP Rating | IP 66 |
---|---|
Lens Material | Glass |
Loop Resistance | 1045 Ohm |
Output Signal | 4 to 20 mA |
Power Required | 10 to 33V DC |
Resolution | 5 Deg. F |
Sensing Element | Bimetal |
Stem Dia. | 1/4" |
Stem Length | 6" |
Temp. Range | 50 Deg. to 550 Deg. F |
Wetted Materials | Stainless Steel |
Height (cm) | 42.42 |
---|---|
Length (cm) | 21.34 |
Width (cm) | 21.34 |
HS Code | 9025198080 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.32 |
UPC | 094700943736 |
Please note that the item you have bought is a 115V.