Get it by Thursday, Nov 14
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Velocity Transmitter |
---|---|
Accuracy | 3% |
Cable Dia. | 5 mm to 10 mm |
Communication Method | BACnet MS/TP or Modbus RTU/ASCII |
Connection Size | 1/2" |
Connection Type | NPS |
Current Consumption | 60mA max. |
Device Load | 1/8th unit load |
Display Digits | 5 Digits |
Display Type | Lcd |
Electrical Connection | Analog |
Enclosure Rating | Nema 4X |
Load Resistance Max. | 0 to 1100 Ohm |
Max. Amps | 60mA |
Max. Current | 60 mA |
---|---|
Max. Output Amps | 0 to 1100 Ohm |
Mounting Orientation | Parellel |
Output Signal | 4 to 20 mA, 0 to 5V DC, 0 to 10V DC |
Output Voltage | 1 kOhm |
Power Requirement | 24V DC -/+ 20% or 24V AC -/+ 20% |
Range | 1000 to 4000 fpm |
Relative Humidity Range | 5 to 95% RH, non-condensing |
Response Time | 10 sec. |
Service | Clean air and non-combustible, compatible gases |
Service Factor | Clean air and non-combustible, compatible gases |
Temp. Limit (deg. F) | 32 Deg. to 122 Deg. F |
Wire Size | 16 to 26 AWG |
Zero & Span Adjustments | Digital push buttons |
Weight (kg) | 1.35 |
---|
dwyer-instruments-avul-5da1-lcd.pdf