Get it by Thursday, Nov 14
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Velocity Transmitter |
---|---|
Accuracy | 3%, 4% |
Ambient Temp. Range | 32 Deg. to 140 Deg. F |
Connection Size | 1/2" |
Connection Type | Npt |
Current Consumption | 300 mA max. |
Display Digits | 4 1/2 Digits |
Display Size | 1/2" |
Display Type | Red LED |
Electrical Connection | Screw Terminal |
Enclosure Rating | Nema 4X |
Loop Resistance | 600 Ohm max. |
Max. Amps | 300 mA |
Max. Current | 300 mA |
---|---|
Mounting Orientation | Unit not position sensitive Probe must be aligned with airflow |
Operating Temp. | -40 Deg. to 212 Deg. F |
Output Filter | 0.5 to 15 sec. |
Output Signal | 4 to 20 mA |
Power Requirement | 12 to 35V DC, 10 to 16V AC |
Pressure Limit | 100 psi |
Probe Length | 24" |
Relative Humidity Range | Non-condensing |
Response Time | 1.5 sec. |
Temp. Accuracy | 32 Deg. to 122 Deg. F, -40 Deg. to 32 Deg. F, 122 Deg. to 212 Deg. F |
Temp. Limit (deg. F) | 32 Deg. to 140 Deg. F |
Height (cm) | 74.42 |
---|---|
Length (cm) | 4.83 |
Width (cm) | 13.46 |
HS Code | 9026802000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.5625 |