-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Velocity Transmitter |
---|---|
Accuracy | 3%, 4% |
Ambient Temp. Range | 32 Deg. to 140 Deg. F |
Connection Size | 1/2" |
Connection Type | NPT |
Current Consumption | 300 mA max. |
Electrical Connection | Screw Terminal |
Enclosure Rating | NEMA 4X |
Loop Resistance | 600 Ohm max. |
Max. Amps | 300 mA |
Max. Current | 300 mA |
Mounting Orientation | Unit not position sensitive Probe must be aligned with airflow |
Operating Temp. | -40 Deg. to 212 Deg. F |
---|---|
Output Filter | 0.5 to 15 sec. |
Output Signal | 4 to 20 mA |
Power Requirement | 12 to 35V DC, 10 to 16V AC |
Pressure Limit | 100 psi |
Probe Length | 18" |
Relative Humidity Range | Non-condensing |
Resolution | 1 FPM |
Response Time | 1.5 sec. |
Temp. Accuracy | 32 Deg. to 122 Deg. F, -40 Deg. to 32 Deg. F, 122 Deg. to 212 Deg. F |
Temp. Limit (Deg. F) | 32 Deg. to 140 Deg. F |
Height (cm) | 74.42 |
---|---|
Length (cm) | 4.83 |
Width (cm) | 13.46 |
HS Code | 9026802000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.57 |
Please note that the item you have bought is a 115V.