-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Combined Form Hydrometer |
---|---|
Accuracy | +/-0.002 |
Length | 381mm |
Range | 1.800/2.000 |
Scale | Specific Gravity |
---|---|
Scale Divisions | 0.002 |
Temp. | 60 Degrees F/15 Degrees C |
Temp. Range | 0 to 150 Degrees F |
Height (cm) | 30.48 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 30.48 |
HS Code | 9025802000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 2.27 |
Please note that the item you have bought is a 115V.